Weld Tubing, Poly, 1/4 In OD, Blue, 500 Ft

PARKER| Zoro #: G0854506| Mfr #: HUFR-4-045-BL-0500

$356.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854506 Mfr #: HUFR-4-045-BL-0500
Tube Material: PolyurethaneStandards: Meets UL94 V-2
Tube Hardness: Shore A: 98Item: Weld Tubing
Type: MicroWeld(TM)Vacuum Rating: 28 in. Hg.
Temp. Range: -40 Degrees to 180 Degrees FInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Tube Color: BlueBurst Pressure: 525 psi
Tube Length: 500 ft.Max. Pressure: 175 psi at 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 500 ft., Hardness Shore A 98, Color Blue, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews