Weld Tubing, Poly, 1/4 In OD, Green, 100 Ft

PARKER| Zoro #: G0993623| Mfr #: HUFR-4-045-GN-0100

$76.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993623 Mfr #: HUFR-4-045-GN-0100
Tube Material: PolyurethaneStandards: Meets UL94 V-2
Tube Hardness: Shore A: 98Item: Weld Tubing
Type: MicroWeld(TM)Vacuum Rating: 28 in. Hg.
Temp. Range: -40 Degrees to 180 Degrees FInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Max. Pressure: 175 psi at 73 Degrees FTube Color: Green
Burst Pressure: 525 psiTube Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Green, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews