PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Weld Tubing, Poly, 1/4 In OD, White, 50 Ft

PARKER| Zoro #: G2124857| Mfr #: HUFR-4-045-WH-0050

$43.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124857 Mfr #: HUFR-4-045-WH-0050
Temp. Range: -40 Degrees to 180 Degrees FStandards: Meets UL94 V-2
Item: Weld TubingTube Hardness: Shore A: 98
Vacuum Rating: 28 in. Hg.Type: MicroWeld(TM)
Tube Material: PolyurethaneInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Max. Pressure: 175 psi at 73 Degrees FTube Color: White
Burst Pressure: 525 psiTube Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 1/4 In., Wall Thickness 0.045 In., Max. Pressure (PSI) 175, Burst Pressure (PSI) 525, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 180, Material of Construction Polyurethane, Length 50 ft., Hardness Shore A 98, Color White, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews