Weld Tubing, Poly, 3/8 In OD, Black, 100 Ft

PARKER| Zoro #: G2038714| Mfr #: HUFR-6-062-BK-0100

$152.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038714 Mfr #: HUFR-6-062-BK-0100
Tube Material: PolyurethaneItem: Weld Tubing
Vacuum Rating: 28 in. Hg.Tube Hardness: Shore A: 98
Temp. Range: -40 Degrees to 180 Degrees FType: MicroWeld(TM)
Standards: Meets UL94 V-2Inside Dia.: 1/4"
Outside Dia.: 3/8"Wall Thickness: 1/16"
Tube Length: 100 ft.Max. Pressure: 150 psi at 73 Degrees F
Tube Color: BlackBurst Pressure: 450 psi
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.251 In., Outside Dia. 0.375 In., Wall Thickness 0.062 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 450, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Black, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews