Weld Tubing, Poly, 3/8 In OD, Blue, 100 Ft

PARKER| Zoro #: G2475697| Mfr #: HUFR-6-062-BL-0100

$165.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Polyurethane
Item: Weld Tubing
Outside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475697 Mfr #: HUFR-6-062-BL-0100
Tube Material: PolyurethaneItem: Weld Tubing
Outside Dia.: 3/8"Inside Dia.: 1/4"
Tube Color: BlueVacuum Rating: 28 in. Hg.
Tube Hardness: Shore A: 98Temp. Range: -40 Degrees to 180 Degrees F
Tube Length: 100 ft.Wall Thickness: 1/16"
Standards: Meets UL94 V-2Max. Pressure: 150 psi at 73 Degrees F
Burst Pressure: 450 psiType: MicroWeld(TM)
Country of Origin (subject to change): United States

Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.251 In., Outside Dia. 0.375 In., Wall Thickness 0.062 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 450, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Blue, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews