Weld Tubing, Poly, 3/8 In OD, White, 500 Ft

PARKER| Zoro #: G1830455| Mfr #: HUFR-6-062-WH-0500

$1000.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830455 Mfr #: HUFR-6-062-WH-0500
Item: Weld TubingTube Hardness: Shore A: 98
Type: MicroWeld(TM)Standards: Meets UL94 V-2
Temp. Range: -40 Degrees to 180 Degrees FVacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneInside Dia.: 1/4"
Outside Dia.: 3/8"Wall Thickness: 1/16"
Tube Color: WhiteBurst Pressure: 450 psi
Tube Length: 500 ft.Max. Pressure: 150 psi at 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Weld Tubing, MicroWeld(TM), Inside Dia. 0.251 In., Outside Dia. 0.375 In., Wall Thickness 0.062 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 450, Vacuum Rating (Inches Hg) 28, Temp. Range (F)40 To 180, Material of Construction Polyurethane, Length 500 ft., Hardness Shore A 98, Color White, Standards Meets UL94 V-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews