Blank Bar, BT40, Nose Dia. 3.0 In, 7 In

PARLEC| Zoro #: G0678946| Mfr #: B40-30BB700

$237.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blank BarTaper Size: BT40Nose Dia.: 3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678946 Mfr #: B40-30BB700
Item: Blank BarTaper Size: BT40
Nose Dia.: 3.000"Projection: 7.00"
Country of Origin (subject to change): United States

Description

Blank Bar, BT 40, Dia 3.0 In, Projection Gage Line to Nose End 7 In

Reviews