End Mill Holder, BT30, Bore Dia. 0.2500 In

PARLEC| Zoro #: G1339292| Mfr #: B30-25EM238

$72.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Depth: 3.31"
Item: End Mill Holder
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339292 Mfr #: B30-25EM238
Bore Depth: 3.31"Item: End Mill Holder
Nose Type: StraightBore Dia.: 0.2500"
End: DoubleProjection: 2.38"
Nose Dia.: 0.810"Dimension Type: Decimal Inch
Taper Size: BT30Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 30, Double End, Hole Dia 0.25, Nose 0.81, Projection 2.38, Max Socket Depth 3.31 in

Reviews