KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, BT30, Bore Dia. 0.3750 In

PARLEC| Zoro #: G1453855| Mfr #: B30-37EM238

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 1.380"
Projection: 2.38"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453855 Mfr #: B30-37EM238
Nose Dia.: 1.380"Projection: 2.38"
Nose Type: StraightTaper Size: BT30
End: DoubleBore Dia.: 0.3750"
Bore Depth: 3.31"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 30, Double End, Hole Dia 0.375, Nose 1.38, Projection 2.38, Max Socket Depth 3.31 in

Reviews