KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, BT30, Bore Dia. 0.6250 In

PARLEC| Zoro #: G1214376| Mfr #: B30-62EM250

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 1.440"
Projection: 2.50"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214376 Mfr #: B30-62EM250
Nose Dia.: 1.440"Projection: 2.50"
Nose Type: StraightTaper Size: BT30
End: SingleBore Dia.: 0.6250"
Bore Depth: 2.24"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 30, Single End, Hole Dia 0.625, Nose 1.44, Projection 2.5, Max Socket Depth 2.24 in

Reviews