KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, BT40, Bore Dia. 0.5625 In

PARLEC| Zoro #: G1850825| Mfr #: B40-56EM2

$100.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 1.250"
Projection: 2.25"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850825 Mfr #: B40-56EM2
Nose Dia.: 1.250"Projection: 2.25"
Nose Type: StraightTaper Size: BT40
End: DoubleBore Dia.: 0.5625"
Bore Depth: 3.50"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 40, Double End, Hole Dia 0.5625, Nose 1.25, Projection 2.25, Max Socket Depth 3.5 in

Reviews