SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Mill Holder, BT40, Bore Dia. 1.0000 In

PARLEC| Zoro #: G1424035| Mfr #: B40-10EM4

$112.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Mill HolderTaper Size: BT40Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424035 Mfr #: B40-10EM4
Item: End Mill HolderTaper Size: BT40
Nose Type: StraightNose Dia.: 2.000"
Bore Dia.: 1.0000"End: Double
Bore Depth: 4.44"Projection: 4.00"
Dimension Type: Decimal InchCountry of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 40, Double End, Hole Dia 1, Nose 2, Projection 4, Max Socket Depth 4.44 in

Reviews