End Mill Holder, BT40, Bore Dia. 1.2500 In

PARLEC| Zoro #: G2211282| Mfr #: B40-12EM2

$93.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Type: Straight
Item: End Mill Holder
Bore Dia.: 1.2500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211282 Mfr #: B40-12EM2
Nose Type: StraightItem: End Mill Holder
Bore Dia.: 1.2500"Dimension Type: Decimal Inch
Taper Size: BT40Nose Dia.: 2.500"
Projection: 2.00"End: Single
Bore Depth: 2.38"Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, BT 40, Single End, Hole Dia 1.25, Nose 2.5, Projection 2, Max Socket Depth 2.38 in

Reviews