HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

End Mill Holder, CAT40, Bore Dia 0.1250 In

PARLEC| Zoro #: G1434011| Mfr #: C40-01EM2

$62.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Type: Straight
Bore Dia.: 0.1250"
Bore Depth: 3.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434011 Mfr #: C40-01EM2
Nose Type: StraightBore Dia.: 0.1250"
Bore Depth: 3.80"Taper Size: CAT40
End: DoubleProjection: 2.50"
Item: End Mill HolderDimension Type: Decimal Inch
Nose Dia.: 0.690"Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 40, Double End, Hole Dia 0.125, Nose 0.69, Projection 2.5, Max Socket Depth 3.8 in

Reviews