Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill Holder, CAT40, Bore Dia 0.3750 In

PARLEC| Zoro #: G2317944| Mfr #: C40-37EM2

$70.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 1.000"
Projection: 2.50"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317944 Mfr #: C40-37EM2
Nose Dia.: 1.000"Projection: 2.50"
Nose Type: StraightTaper Size: CAT40
End: DoubleBore Dia.: 0.3750"
Bore Depth: 3.80"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 40, Double End, Hole Dia 0.375, Nose 1, Projection 2.5, Max Socket Depth 3.8 in

Reviews