PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

End Mill Holder, CAT40, Bore Dia 0.8750 In

PARLEC| Zoro #: G0793886| Mfr #: C40-87EM6

$96.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Mill HolderTaper Size: CAT40Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793886 Mfr #: C40-87EM6
Item: End Mill HolderTaper Size: CAT40
Nose Type: StraightNose Dia.: 1.750"
Bore Dia.: 0.8750"End: Double
Bore Depth: 4.25"Projection: 3.75"
Dimension Type: Decimal InchCountry of Origin (subject to change): United States

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.8750 In., Projection 3.75 In., Nose Type Straight, Nose Dia. 1.75 In., Bore Depth 4.25 In., End Double

Reviews