KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, CAT40, Bore Dia. 16mm

PARLEC| Zoro #: G1650135| Mfr #: C40-M16EM2

$87.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 1.500"
Projection: 2.75"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650135 Mfr #: C40-M16EM2
Nose Dia.: 1.500"Projection: 2.75"
Nose Type: StraightTaper Size: CAT40
End: SingleBore Dia.: 16mm
Bore Depth: 2.13"Dimension Type: Metric
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 40, Single End, Hole Dia 16mm, Nose 1.5, Projection 2.75, Max Socket Depth 2.13 in

Reviews