SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Mill Holder, CAT50, Bore Dia 0.5625 In

PARLEC| Zoro #: G1047645| Mfr #: C50-56EM2

$123.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Mill HolderTaper Size: CAT50Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047645 Mfr #: C50-56EM2
Item: End Mill HolderTaper Size: CAT50
Nose Type: StraightNose Dia.: 1.500"
Bore Dia.: 0.5625"End: Single
Bore Depth: 3.00"Projection: 2.62"
Dimension Type: Decimal InchCountry of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 50, Single End, Hole Dia 0.5625, Nose 1.5, Projection 2.62, Max Socket Depth 3 in

Reviews