KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, CAT50, Bore Dia 1.0000 In

PARLEC| Zoro #: G1441824| Mfr #: C50-10EM4

$95.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 2.000"
Projection: 4.00"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441824 Mfr #: C50-10EM4
Nose Dia.: 2.000"Projection: 4.00"
Nose Type: StraightTaper Size: CAT50
End: DoubleBore Dia.: 1.0000"
Bore Depth: 4.44"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 50, Double End, Hole Dia 1, Nose 2, Projection 4, Max Socket Depth 4.44 in

Reviews