BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

End Mill Holder, CAT50, Bore Dia. 10mm

PARLEC| Zoro #: G2129111| Mfr #: C50-M10EM2

$106.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Mill HolderTaper Size: CAT50Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129111 Mfr #: C50-M10EM2
Item: End Mill HolderTaper Size: CAT50
Nose Type: StraightNose Dia.: 1.000"
Bore Dia.: 10mmEnd: Double
Bore Depth: 4.25"Projection: 2.50"
Dimension Type: MetricCountry of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 50, Double End, Hole Dia 10mm, Nose 1, Projection 2.5, Max Socket Depth 4.25 in

Reviews