KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, CAT50, Bore Dia 1.2500 In

PARLEC| Zoro #: G1202372| Mfr #: C50-12EM4

$99.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nose Dia.: 2.500"
Projection: 4.00"
Nose Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202372 Mfr #: C50-12EM4
Nose Dia.: 2.500"Projection: 4.00"
Nose Type: StraightTaper Size: CAT50
End: DoubleBore Dia.: 1.2500"
Bore Depth: 3.35"Dimension Type: Decimal Inch
Country of Origin (subject to change): United States

Description

End Mill Holder, Weldon Style, CAT 50, Double End, Hole Dia 1.25, Nose 2.5, Projection 4, Max Socket Depth 3.35 in

Reviews