Parlec
Tool Holder, Mill, 2.750 Projec
- Zoro #: G2792837
- Mfr #: H63-10EM4
Hover or click to zoom Tap to zoom
Key Features
- Item: End Mill Holder
- Type: Mill
- Dimension Type: Decimal Inch
- Taper Size: HSK63A
- Bore Dia.: 1 in
- Projection: 4-1/4 in
- Nose Dia.: 2.5600 in
- Coolant Fed: Coolant Through
$313.79
Subtotal: $313.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARLEC End Mill Holder, BT40, Bore Dia. 0.6250 In B40-62EM2
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In C40-02MT1
- PARLEC Bushing, Power Milling, 0.5625 In, 2 In L 75MCRB-563
- PARLEC Tool Holder, Screw, Holder 2315-01
- PARLEC End Mill Holder, CAT40, Bore Dia 0.1875 In C40-18EM1
- PARLEC End Mill Holder, CAT40, Bore Dia 0.4375 In C40-43EM1
- PARLEC Modular Shank, BT40, #2 MT, Nose 1.75 In B40-02MT1
- GS TOOLING CAT50 1 x 800 End Mill Holder 531158
- YG-1 TOOL CO I-Xmill Long Taper Neck Corner Radius Holder ZRT8021
- MICRO-QUIK Quick Change Double Ended Sleeve Metric QDSM-20-79
- WALTER Modular tool holding system adapters A150M.0.40.030.22 A150M.0.40.030.22
- Parlec Milling & Drilling Toolholders