Partners Brand
2" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000
- Zoro #: G4895226
- Mfr #: PB1022
Tap to zoom
Hover or click to zoom
$40.29
pkg. of 1000 ($0.04/ea)
- Item: Flat Poly Bags
- Color: Clear
- Thickness: 4 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.29
Partners Brand #PB1022 Specifications
- Zoro #: G4895226
- Mfr #: PB1022
- Item: Flat Poly Bags
- Color: Clear
- Thickness: 4 mil
- Hang Hole: No
- Size: 2" x 12"
- Package quantity: 1000
- Country of Origin (subject to change): China
Description
2 x 12" - 4 Mil Flat Poly Bags.
- Heavy-duty Poly Bags are perfect for protecting heavy weight products like industrial parts and tools from dirt, dust and moisture.
- Bags are manufactured from 100% virgin, high clarity polyethylene film.
- Meets FDA and USDA specifications.
- Close bags with Bag Tape or with Impulse Sealers.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Partners Brand #PB1022
Explore more
- Partners Brand 24" x 30" Flat Poly Bags, 1 mil, Clear, PK 500 PB2435
- Partners Brand 9" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 PB1167
- Partners Brand 5" x 2" Poly Bags, 2 mil, Clear, PK 1000 PB1540
- Partners Brand 24" x 30" Polypro Bags, 1.5 mil, Clear, PK 500 PZ480
- Partners Brand 48" x 48" Flat Poly Bags, 6 mil, Clear, PK 50 PB8735
- Partners Brand 6" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 PBDT3730
- Partners Brand 10" x 6" x 20" Poly Bags, 2 mil, Clear, PK 1000 PB1589
- Partners Brand 26" x 42" Flat Poly Bags, 1 mil, Clear, PK 500 PB2445
- Zoro Select 5" x 4" Open Poly Bags, 2 mil, Clear, PK 5000 5DGR4
- Minigrip 2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000 MG3700
- Desco 10" x 12" Static Free Plastic Bags, PK 100 13883
- Partners Brand Plastic Bags