Skip to Main Content
customer-service Help
Partners Brand

3" x 3" Plastic Bags Roll, 4 mil, Clear

Partners Brand 3" x 3" Plastic Bags Roll,  4 mil,  Clear AB303
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$111.84
  • Item: Plastic Bags Roll
  • Color: Clear
  • Bag Closure Type: None
See full product details
This item ships free.
Total: $111.84

Partners Brand #AB303 Specifications

  • Item: Plastic Bags Roll
  • Color: Clear
  • Bag Closure Type: None
  • Thickness: 4 mil
  • Hang Hole: No
  • Size: 3" x 3"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3" x 3" - 4 Mil Poly Bags on a Roll.

 

  • These bags are on an industry standard core which makes them compatible with all automatic packing equipment.
  • Roll converts from 1" to 3" core.
  • Bags are pre-opened at one end and sealed at the other.
  • Perforated for easy tear-off.
  • Manufactured from 100% virgin film.
  • FDA and USDA approved.
  • Close bags with Impulse Sealers.

Reviews of Partners Brand #AB303