Skip to Main Content
customer-service Help

4" x 30" Flat Poly Bags, 2 mil, Clear, PK 1000

Partners Brand 4" x 30" Flat Poly Bags,  2 mil,  Clear,  PK 1000 PB394
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.59 ($0.07/unit)
  • Item: Flat Poly Bags
  • Color: Clear
  • Thickness: 2 mil
See full product details
Orders over $75 ship free.
Total: $73.59

Partners Brand #PB394 Specifications

  • Item: Flat Poly Bags
  • Color: Clear
  • Thickness: 2 mil
  • Hang Hole: No
  • Size: 4" x 30"
  • Package quantity: 1000
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

4 x 30" - 2 Mil Flat Poly Bags.

 

  • Most popular used Poly Bags for general light to medium weight products to protect them from dirt, dust and moisture.
  • Bags are manufactured from 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.
  • Close bags with Bag Tape or with Impulse Sealers.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Partners Brand #PB394