Shop All Plastic Bags
Partners Brand
4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear
Mfr # PB3949
Zoro # G4965171
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB3949
- Zoro # G4965171
- UPC # 841436033367
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Thickness | 2 mil |
Size | 4" x 5" |
Overall Length | 5" |
Bag Thickness | 2 mil (51 Micron) |
Details
Item | White Block Reclosable Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Description
White Block Poly Bag,4 In.x5 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear (PB1284)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Blue (PB3655BL)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear (PB3984)
- PARTNERS BRAND 3" x 4" Resealable Poly Bags, 1.5 mil, Clear (PRR030415)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 1 mil, Clear (AB326)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear (PBR105)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (228291)
- Partners Brand Plastic Bags