Skip to Main Content
customer-service Help
Partners Brand

9" x 24" Flat Poly Bags, 4 mil, Clear, PK 500

Partners Brand 9" x 24" Flat Poly Bags,  4 mil,  Clear,  PK 500 PB1167
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.07 ($0.28/unit)
  • Item: Flat Poly Bags
  • Color: Clear
  • Thickness: 4 mil
See full product details
This item ships free.
Total: $139.07

Partners Brand #PB1167 Specifications

  • Item: Flat Poly Bags
  • Color: Clear
  • Thickness: 4 mil
  • Hang Hole: No
  • Size: 9" x 24"
  • Package quantity: 500
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

9 x 24" - 4 Mil Flat Poly Bags.

 

  • Heavy-duty Poly Bags are perfect for protecting heavy weight products like industrial parts and tools from dirt, dust and moisture.
  • Bags are manufactured from 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.
  • Close bags with Bag Tape or with Impulse Sealers.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Partners Brand #PB1167