Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Economy Anti-Fatigue Mat, 2-1/4x3ft. 2 ft. 3" W x 3 ft. L, 3/8"

  • Zoro #: G4903571
  • Mfr #: MAT103BK
$58.44
  • Item: Economy Anti-Fatigue Mat
  • Length: 3 ft.
  • For Use With: Cold Floors
See full product details
Orders over $75 ship free.

Partners Brand #MAT103BK Specifications

  • Zoro #: G4903571
  • Mfr #: MAT103BK
Item: Economy Anti-Fatigue Mat Length: 3 ft.
For Use With: Cold Floors Width: 2 ft. 3"
Material: PVC Closed Cell Foam Color: Black
Thickness: 3/8" Type: Anti-Fatigue Matting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Economy Anti-Fatigue Mats, 2 1/4' x 3', Black, 1/Each

 

  • Basic anti-fatigue protection.
  • PVC closed cell foam relieves leg and back discomfort.
  • Provides a barrier to cold floors.
  • All four sides are beveled to minimize trip hazards.
  • 3/8" thickness.

Reviews of Partners Brand #MAT103BK