Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black/Yellow Economy Anti-Fatigue Mat, 2-1/4x5ft. 2 ft. 3" W x 5 ft. L

  • Zoro #: G4903547
  • Mfr #: MAT104BY
$82.15
  • Item: Economy Anti-Fatigue Mat
  • Color: Black/Yellow
  • Width: 2 ft. 3"
See full product details
This item ships free.

Partners Brand #MAT104BY Specifications

  • Zoro #: G4903547
  • Mfr #: MAT104BY
Item: Economy Anti-Fatigue Mat Color: Black/Yellow
Width: 2 ft. 3" Thickness: 3/8"
Length: 5 ft. Material: PVC Closed Cell Foam
For Use With: Cold Floors Type: Anti-Fatigue Matting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Economy Anti-Fatigue Mats, 2 1/4' x 5', Black/Yellow, 1/Each

 

  • Basic anti-fatigue protection.
  • PVC closed cell foam relieves leg and back discomfort.
  • Provides a barrier to cold floors.
  • All four sides are beveled to minimize trip hazards.
  • 3/8" thickness.

Reviews of Partners Brand #MAT104BY