Partners Brand
Cable Ties, 40#, 5", Natural, 1000/Case
- Zoro #: G4925956
- Mfr #: CT541
Hover or click to zoom Tap to zoom
Key Features
- Length: 5"
- Color: natural
- Width: .140"
- Tensile Strength: 40 lbs.
- Freight Class: 70
$43.65
Pk of 1000, $0.04/ea
Subtotal: $43.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Purple, 1000/Case CT422E
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case CTUV540
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case CTUV1450
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case CT318
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Orange, 1000/Case CT433H
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case CTUV518
- PARTNERS BRAND Cable Tie Kit , Assorted, Assorted Colors, 1000/Case CTKIT15
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND Beaded Security Ties, 5", Black, 5000/Case CTBS5C
- RIP-TIE Heavy Duty Strap, Brown, 1"x9", PK100 S-09-100-BN
- RIP-TIE Hook Loop Cable Tie, 1/2"x8", PK10, Black F-08-010-BK
- Partners Brand Cable Ties