Partners Brand
Cable Ties, 40#, 6", Natural, 1000/Case
- Zoro #: G4925947
- Mfr #: CT640
Hover or click to zoom Tap to zoom
Key Features
- Length: 6"
- Color: natural
- Width: 0.14"
- Tensile Strength: 40 lbs.
- Material: Nylon
- Features: Tamper Proof
- Product Material: Nylon
- Product Color: Natural
$43.35
Pk of 1000, $0.04/ea
Subtotal: $43.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Jumbo Cable Ties, 175#, 48", Natural, 50/Case CT48175
- PARTNERS BRAND Cable Tie Kit , Assorted, Natural, 1000/Case CTKIT10
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case CT418
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Orange, 1000/Case CT433H
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case CT433C
- PARTNERS BRAND Stainless Steel Cable Ties, 150#, Silver, 14", 100/Case CTSS1418
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 CT650
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Blue, 100/Case CTID87
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-08-050-RD
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-145-100-Y-WO
- Partners Brand Cable Ties