Partners Brand
Cable Ties, 50#, 18", Blue, 500/Case
- Zoro #: G4925825
- Mfr #: CT185D
Hover or click to zoom Tap to zoom
Key Features
- Length: 18"
- Color: Blue
- Width: .190"
- Tensile Strength: 50 lb.
- Freight Class: 70
$78.79
Pk of 500, $0.16/ea
Subtotal: $78.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case CT1480
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Purple, 1000/Case CT115E
- PARTNERS BRAND Jumbo Cable Ties, 175#, 15", Natural, 100/Case CT15175
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case CTUV1050
- PARTNERS BRAND Jumbo Cable Ties, 175#, 48", Natural, 50/Case CT48175
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case CTUV2150
- PARTNERS BRAND Releasable Cable Ties, 50#, 10", Black, 1000 /Case CTR10B
- PARTNERS BRAND Beaded Security Ties, 5", Black, 5000/Case CTBS5C
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- SOUTH MAIN HARDWARE 8-in 18-lb, Black, 500 Nylon Tie 200100
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie 191712
- Partners Brand Cable Ties