Partners Brand
Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case
- Zoro #: G4920399
- Mfr #: CT433C
Hover or click to zoom Tap to zoom
Key Features
- Length: 5.5"
- Color: Yellow
- Width: 0.14"
- Item: Cable Tie
- Material: Nylon
- Package Quantity: 1000
- Features: Tamper Proof
$46.19
Pk of 1000, $0.05/ea
Subtotal: $46.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case CT740
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Pink, 1000/Case CT115L
- PARTNERS BRAND Jumbo Cable Ties, 175#, 15", Natural, 100/Case CT15175
- PARTNERS BRAND Cable Ties, 50#, 18", Green, 500/Case CT185A
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case CTUV940
- PARTNERS BRAND Jumbo Cable Ties, 250#, 30", Natural, 100/Case CT30250
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 CT650
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 BCT8
- COMMSCOPE Replacement for Commscope 40417 40417 COMMSCOPE
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-GY
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 50 TY527M
- Partners Brand Cable Ties