Partners Brand
Colored Cable Ties, 50#, 14", Red, PK1000
- Zoro #: G4920119
- Mfr #: CT145B
Hover or click to zoom Tap to zoom
Key Features
- Length: 14"
- Color: Red
- Width: 0.19"
- Item: Cable Tie
- Material: Nylon
- Package Quantity: 1000
- Features: Tamper Proof
$118.77
Pk of 1000, $0.12/ea
Subtotal: $118.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Partners Brand #CT145B Specifications
- Zoro #: G4920119
- Mfr #: CT145B
- UPC #: 841436057325
- Length: 14"
- Color: Red
- Width: 0.19"
- Item: Cable Tie
- Material: Nylon
- Package Quantity: 1000
- Features: Tamper Proof
- Country of Origin (subject to change): China
Description
Colored Cable Ties,50,14 In.,Red,PK1000, Package Quantity 1000
Reviews of Partners Brand #CT145B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case CTBS8A
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case CTID80
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Gray, 1000/Case CT444F
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Green, 1000/Case CT115G
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Gray, 1000/Case CT115F
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case CT433C
- KABLE KONTROL Screw Mount Cable Zip Ties - 5” Inch - Natural - 40 Lbs Tensile Strength - 100 Pack MHT5-40-Natural
- RIP-TIE Hook Loop Cable Tie, 1/2"x6", Cranberry F-06-IPL-CY
- VOLVO PENTA Cable Tie 948616
- RIP-TIE Heavy Duty Strap, Violet, 2"x30", PK10, Package quantity: 10 OW-30-010-V
- ELECTRIDUCT Low Profile 14" Cable Ties- 100pcs- Rainbow CT-ED-V-LP-14-100-RBW
- Partners Brand Cable Ties