Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crinkle Paper, 10 lb., Fiesta Blend

  • Zoro #: G0923896
  • Mfr #: CPB10BB
$60.43
  • Color: Fiesta Blend
  • Basis Weight: 10 lb
  • Item: Crinkle Paper
See full product details
Orders over $75 ship free.

Partners Brand #CPB10BB Specifications

  • Zoro #: G0923896
  • Mfr #: CPB10BB
Color: Fiesta Blend Basis Weight: 10 lb
Item: Crinkle Paper Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Crinkle Paper, Basis Weight 10 lb., Fiesta Blend

Reviews of Partners Brand #CPB10BB