Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Office, School & Shipping Supplies
/
Shipping & Packing Supplies
/
Protective Packaging
/
Kraft Paper
/
Crinkle Paper, 10 lb., Lemon
Shop All Kraft Paper
Shop Alternate Products
This Product is Discontinued
Partners Brand
Crinkle Paper, 10 lb., Lemon (Discontinued)
Mfr #
CP10A2
Zoro #
G0923467
This Product is Discontinued
Shop for all Kraft Paper
Key Features
Basis Weight
10 lb
Color
Lemon
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Crinkle Paper, 10 lb., Lemon
$71.79
Product Information
Brand
Partners Brand
MFR #
CP10A2
Zoro #
G0923467
UPC #
848109042107
Country of Origin
United States
Category
Kraft Paper
Details
Item
Crinkle Paper
Basis Weight
10 lb
Color
Lemon
Description
Crinkle Paper, Basis Weight 10 lb, Color Lemon
From the Manufacturer
Reviews
Explore More Products
Partners Brand Kraft Paper