Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crinkle Paper, 40 lb., White

  • Zoro #: G0923783
  • Mfr #: CP40B
$151.08
  • Color: White
  • Item: Crinkle Paper
  • Basis Weight: 40 lb
See full product details
This item ships free.

Partners Brand #CP40B Specifications

  • Zoro #: G0923783
  • Mfr #: CP40B
Color: White Item: Crinkle Paper
Basis Weight: 40 lb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Crinkle Paper, Basis Weight 40 lb, Color White

Reviews of Partners Brand #CP40B