Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deluxe Heavy-Duty Pallet Truck, 48"x27", Orange

  • Zoro #: G0128517
  • Mfr #: WS2050

$1,446.11

  • Item: Deluxe HD Pallet Truck,48" x 27"
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Partners Brand #WS2050 Specifications

  • Zoro #: G0128517
  • Mfr #: WS2050
Item: Deluxe HD Pallet Truck,48" x 27" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Heavy-Duty Pallet Truck, 48" x 27", Orange, 1/Each

 

  • High capacity rated Pallet Truck.
  • 3 position hand control - raise, lower, neutral.
  • Adjustable fork connecting rods.
  • Entry and exit rollers.
  • Overload bypass.
  • 7" reinforced forks.
  • Rubber coated handle.
  • 8" moldon polyurethane steering wheels.
  • 3" moldon polyurethane load wheels.
  • 3" lowered height and 8" raised height.

Reviews of Partners Brand #WS2050