Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deluxe Pallet Truck, 42"x27", Gray

  • Zoro #: G0128639
  • Mfr #: WS2040

$1,702.28

  • Item: Deluxe Pallet Truck,42" x 27"
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Partners Brand #WS2040 Specifications

  • Zoro #: G0128639
  • Mfr #: WS2040
Item: Deluxe Pallet Truck,42" x 27" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Pallet Truck, 42" x 27", Gray, 1/Each

 

  • Deluxe Trucks feature tapered fork tips.
  • 3 position hand control - raise, lower, neutral.
  • Adjustable fork tie rods.
  • Pump overload bypass.
  • Rubber coated handle.
  • 8 gauge, 6" wide reinforced forks
  • 8" moldon polyurethane steering wheels, 3" moldon polyurethane load wheels.
  • 3" lowered height and 8" raised height.
  • Entry and exit rollers.
  • 200° steering.

Reviews of Partners Brand #WS2040