Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Drainage Holes Drainage Mat 2 ft. W x 3 ft. L

  • Zoro #: G6625425
  • Mfr #: MAT215
$108.60
  • Item: Drainage Mat
  • Length: 3 ft.
  • Width: 2 ft.
See full product details
This item ships free.

Partners Brand #MAT215 Specifications

  • Zoro #: G6625425
  • Mfr #: MAT215
Item: Drainage Mat Length: 3 ft.
Width: 2 ft. Mat Surface Pattern: Drainage Holes
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slip Guard Drainage Mat, 2' x 3', Black, 1/Each

 

  • Light-weight, launderable mat for use in any wet or dry environment.
  • 100% high density Nitrile Rubber offers superior grease and oil resistance.
  • Provides anti-fatigue properties for added comfort.
  • Non-skid backing keeps mat in place.
  • Anti-microbial treated to resist odors.

Reviews of Partners Brand #MAT215