Partners Brand
Heat-Seal Bubble Mailers, #000, 4" x 8", Kraft, 25/Case
Mfr # B85125PK
Zoro # G5506980
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color Kraft
- Basis Weight 0.68
- Material Paper Exterior/Bubble Lining
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case B857WSS25PK
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each BWHD1248P
- PARTNERS BRAND Anti-Static Bubble Pouches, 7" x 8 1/2", Pink, 550/Case BOB78AS
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case BOBSC0407
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case BOB56
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each BWUP316S12P
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Black, 72/Case GBM0706BK
- PARTNERS BRAND Glamour Bubble Mailers, 13" x 17 1/2", Red, 100/Case GBM1317R
- PARTNERS BRAND Cool Shield Bubble Mailers, 11" x 15", Silver, 50/Case INM1115
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W 56LA01
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear 5VEK8
- Partners Brand Bubble Rolls & Wrap