Partners Brand
Jumbo Cable Ties, 175#, 48", Natural, 50/Case
- Zoro #: G5506396
- Mfr #: CT48175
Hover or click to zoom Tap to zoom
Key Features
- Length: 48"
- Color: natural
- Width: 0.35"
- Item: Jumbo Cable Tie
- Material: Nylon
- Package Quantity: 50
- Features: Tamper Proof
$60.46
Pk of 50, $1.21/ea
Subtotal: $60.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Partners Brand
- MFR #CT48175
- Zoro #G5506396
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 48" |
Width | 0.35" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Material | Nylon |
Package Quantity | 50 |
Features | Tamper Proof |
Description
Jumbo Cable Ties,175#,48 In.,Natural,PK50, Package Quantity 50
Reviews of Partners Brand #CT48175
Explore more
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case CTUV2150
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Red, 1000/Case CT444K
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Red, 1000/Case CT433K
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case CT433C
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case CTID86
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case CTUV740
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 CT650
- PANDUIT Cable Tie, 30.7", Nylon, White, PK100 BT9LH-C
- HELLERMANNTYTON CABLE TIE NYL 15.24" BLK, 500/PK, ROHS, PK 500 T120R0HSH4
- GARDNER BENDER Cable Tie Heavy Duty 18In 45-518N
- RIP-TIE Durable Woven Strap, White, 2"X24", PK5 J-24-E05-W
- Partners Brand Cable Ties