Partners Brand
12 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT116BK
Zoro # G4903291
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Material PVC Closed Cell Foam
- Thickness .38 in
- Application Cold Floors
- Type Anti-Fatigue Matting
Explore More Products
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick MAT262BY
- PARTNERS BRAND Premium Anti-Fatigue Mat, 10 ft. L x 3/8" Thick MAT272BK
- PARTNERS BRAND 6 ft. L x PVC Closed Cell Foam, 3/8" Thick MAT112BY
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick 496
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick 440S0032BL
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick 44020335
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick 3906509033X5
- NOTRAX 3 ft. L x PVC, 1/2" Thick 417S0023BY
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick 3956509003X5
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick 451.38X4X12GY
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick 415R0036BL
- Partners Brand Anti-Fatigue Mats