Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mirror Box, 30x40x3 1/2" 1 Piece of 30x40", Krft, PK4

  • Zoro #: G6632696
  • Mfr #: 30404PCMC
$30.40 ($7.60/unit)
  • Meets: 200#/ECT-32
  • Item: Mirror Boxes, 30x40x3 1/2" 1 Piece of 30x40", Kraft, 4PK
  • Maximum Weight: 65 lb.
See full product details
Orders over $75 ship free.

Partners Brand #30404PCMC Specifications

  • Zoro #: G6632696
  • Mfr #: 30404PCMC
Meets: 200#/ECT-32 Item: Mirror Boxes, 30x40x3 1/2" 1 Piece of 30x40", Kraft, 4PK
Maximum Weight: 65 lb. Inside Width: 10"
Inside Depth: 10" Inside Length: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mirror Boxes, 4-Piece, 30" x 40" x 3 1/2" 1 Piece of 30" x 40", Kraft, 4/Bundle

 

  • These boxes were designed to create a "custom fit" for mirrors and other glass products.
  • Four pieces are required to create a complete carton. Pricing is per piece.
  • Panels feature fragile, handle with care and do not lay flat messages.
  • Manufactured from 200#/ECT-32 kraft corrugated.
  • Shipped flat and sold in bundles of 4.

Reviews of Partners Brand #30404PCMC