Partners Brand

O'Cedar® Metal Handle with Metal Threads, 60", Black, 12/Case

Partners Brand O'Cedar® Metal Handle with Metal Threads,  60",  Black,  12/Case JAN121
Hover or click to zoom Tap to zoom
$132.60
pkg. of 12 ($11.05/ea)
  • Item: Broom Handle,Metal Thread,60",PK12
  • Broom Handle Material: Metal
  • Color: Black
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $132.60

Partners Brand #JAN121 Specifications

  • Item: Broom Handle,Metal Thread,60",PK12
  • Broom Handle Material: Metal
  • Color: Black
  • Country of Origin (subject to change): United States

Description

O'Cedar® 60" Metal Handle with Metal Threads.
  • Extra thick gauge steel with black vinyl coating.
  • For use with standard mop and broom heads.
  • 15/16" diameter metal ribbed handle with swivel hang cap will not crack, warp or splinter.
  • Heavy gauge steel with threaded tip.
  • Swivel hang cap helps keep janitor closet clean and organized.

Reviews of Partners Brand #JAN121