Partners Brand

Open Top Storage Bin, Brown, 50 PK

Partners Brand Open Top Storage Bin,  Brown,  50 PK BINEB123K
Hover or click to zoom Tap to zoom
  • Color: Brown
  • Overall Length: 12 in
  • Overall Height: 4-1/2 in
  • Overall Width: 3 in
  • Item: Open Top Storage Bin
  • Inside Length: 12 in
  • Package Quantity: 50
  • Inside Width: 10 in
See full product details
$93.00
pkg. of 50 ($1.86/ea)

Subtotal: $93.00

Partners Brand #BINEB123K Specifications

  • Color: Brown
  • Overall Length: 12 in
  • Overall Height: 4-1/2 in
  • Overall Width: 3 in
  • Item: Open Top Storage Bin
  • Inside Length: 12 in
  • Package Quantity: 50
  • Inside Width: 10 in
  • Country of Origin (subject to change): United States

Description

3 x 12 x 4-1/2" Kraft Bin Boxes.
  • An economical solution for organizing parts.
  • Kraft colored bins help conceal dirt and grime.
  • One-piece construction makes assembly fast and easy.
  • Fold along lines to create bin. No tape or staples needed.
  • Made from sturdy 200#/ECT-32 kraft corrugated.

Reviews of Partners Brand #BINEB123K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.