Partners Brand
Open Top Storage Bin, White, 50 PK
- Zoro #: G6512661
- Mfr #: BINBIN39
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Overall Length: 9 in
- Overall Height: 4-1/2 in
- Overall Width: 3 in
- Item: Open Top Storage Bin
$59.64
Pk of 50, $1.19/ea
Subtotal: $59.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINMT212
- PARTNERS BRAND Open Top Storage Bin, White, 8 in L x 12 in W, 50 PK BINMT812
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINBIN89
- PARTNERS BRAND Open Top Storage Bin, White, 12 in L x 18 in W, 50 PK BINEB1812
- PARTNERS BRAND Open Top Storage Bin, White, 8 in L x 15 in W, 50 PK BINMT815
- PARTNERS BRAND Open Top Storage Bin, Brown, 50 PK BINEB1812K
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 14 3/4 in L x 5 1/2 in W x 5 in H QUS234RD
- LEWISBINS Hang & Stack Storage Bin, Blue, Plastic, 18 in L x 8 1/4 in W x 9 in H, 40 lb Load Capacity PB1808-9 Blue
- CHESTERFIELD LEATHER Cube Bin; Yellow CH996270
- DOBA-BNT Chevron Basket; Grey - Large SA732252
- LEWISBINS Hang & Stack Storage Bin, Blue, Plastic, 5 3/8 in L x 4 1/8 in W x 3 in H, 15 lb Load Capacity PB54-3 DARK BLUE
- Partners Brand Storage Bins