Partners Brand
Open Top Storage Bin, White, 50 PK
- Zoro #: G6512585
- Mfr #: BINBIN49
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 9 in
- Overall Height: 4-1/2 in
- Item: Open Top Storage Bin
$63.76
Pk of 50, $1.28/ea
Subtotal: $63.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Partners Brand #BINBIN49 Specifications
- Zoro #: G6512585
- Mfr #: BINBIN49
- UPC #: 812578008926
- Color: White
- Overall Length: 9 in
- Overall Height: 4-1/2 in
- Overall Width: 4 in
- Item: Open Top Storage Bin
- Country of Origin (subject to change): United States
Description
Bins,Open Top,4x9x4x1/2 In.,PK50, Package Quantity 50
Reviews of Partners Brand #BINBIN49
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINBIN89
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINBIN39
- PARTNERS BRAND Open Top Storage Bin, Brown, 50 PK BINBIN49K
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINMT512
- PARTNERS BRAND Open Top Storage Bin, White, 50 PK BINMT212
- PARTNERS BRAND Open Top Storage Bin, White, 8 in L x 18 in W, 50 PK BINBWZ818
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity 30265SCLAR
- MADESMART 2.13 in. H X 3.75 in. W X 9.75 in. D Plastic Storage Bin 29693
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB104BL-10
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Blue, Polystyrene, Not Specified Load Capacity IDR204BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Chrome, Wire, 95 lb Load Capacity QMB534C
- Partners Brand Storage Bins