Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PaintCnBox, 2-1 Gal, 11 3/8x8 3/16x12 3/8", Krft, PK20

  • Zoro #: G6631305
  • Mfr #: HAZ1048
$125.72 ($6.29/unit)
  • Meets: 275#/ECT-44
  • Item: Paint Can Box 11 3/8x8 3/16x12 3/8", 20PK
  • Maximum Weight: 95 lb.
See full product details
This item ships free.

Partners Brand #HAZ1048 Specifications

  • Zoro #: G6631305
  • Mfr #: HAZ1048
Meets: 275#/ECT-44 Item: Paint Can Box 11 3/8x8 3/16x12 3/8", 20PK
Maximum Weight: 95 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

F-Style Paint Can Boxes, 2 - 1 Gallon, 11 3/8" x 8 3/16" x 12 3/8", Kraft, 20/Bundle

 

  • Constructed from strong 275#/ECT-44 singlewall kraft corrugated.
  • Holds 2 - 1 Gallon F-Style cans.
  • UN Number: 4G/Y50.7/S.
  • Use these containers as refills for foam shipper kits.
  • Cartons are printed with mandatory warning information.
  • This side up arrows are printed on 2 sides of the carton.
  • Cartons ship and store flat to save space.
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.

Reviews of Partners Brand #HAZ1048