Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000

  • Zoro #: G6631007
  • Mfr #: PB12005
$79.58 ($0.08/unit)
  • Item: Parts Bags W/ Hang Holes
  • Size: 5" x 8"
  • Thickness: 4 mil
See full product details
This item ships free.

Partners Brand #PB12005 Specifications

  • Zoro #: G6631007
  • Mfr #: PB12005
Item: Parts Bags W/ Hang Holes Size: 5" x 8"
Thickness: 4 mil Hang Hole: Yes
Color: Clear Package quantity: 1000
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Parts Bags w/Hang Holes, 4 Mil, 5" x 8", Clear, 1000/Case

 

  • Part numbers and quantities are easily identified on these white block bags.
  • Pre-printed bags identify where to print part number and quantity to insure consistent labeling.

Reviews of Partners Brand #PB12005